Beam Clamp, 2", Malleable Iron

Item #: 0224345

Cat #: 2538

UPC: 050169025383

$ 50.86 EA
Company wide:
0 in stock
Beam Clamp, 2 Inch, Malleable Iron

Overview

Beam Clamp, 2 Inch, Malleable Iron

For use with hangers, bridle rings, and drop rods to support conduit from I-beams

Also known as: 050169025383, 2538, RAC2538

Features & Benefits

  • Rugged steel/malleable iron construction will last the lifetime of the installation
  • Zinc electroplated for corrosion resistance
  • Additional sizes available

Specifications

Material: Malleable Iron
Diameter: 2 in
Material: Malleable Iron
Diameter: 2 in