Beam Clamp, 1", Malleable Iron

Item #: 0224344

Cat #: 2524

UPC: 050169025246

$ 13.00 EA
Company wide:
0 in stock
Beam Clamp, 1 Inch, Malleable Iron

Overview

Beam Clamp, 1 Inch, Malleable Iron

For use with hangers, bridle rings, and drop rods to support conduit from I-beams


Also known as: 050169025246, 2524, RAC2524

Features & Benefits

  • Rugged steel/malleable iron construction will last the lifetime of the installation
  • Zinc electroplated for corrosion resistance
  • Additional sizes available

Specifications

Material: Malleable Iron
Diameter: 1 in
Material: Malleable Iron
Diameter: 1 in