
Flex Connector, 3-1/2", Type: Squeeze, Malleable Iron
Item #: 0224338
Cat #: 2114
UPC: 050169021149
$ 1222.28 EA
Company wide:
0
in stock
Documents & Guides
Flex Connector, 3-1/2 Inch, Type: Squeeze, Malleable Iron, For Use With Flexible Metal Conduit
Overview
Flex Connector, 3-1/2 Inch, Type: Squeeze, Malleable Iron, For Use With Flexible Metal Conduit
Also known as: 050169021149, 2114, RAC2114
Features & Benefits
- All malleable iron construction insures mechanical protection for the raceway.
- Electro zinc plated for added corrosion protection.
- UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code, and packaged in pre-scored tear top cartons for an attractive pre.
- Additional sizes available
Specifications
| Material: | Malleable Iron |
| Diameter: | 3 1/2 in |
| Material: | Malleable Iron |
| Diameter: | 3 1/2 in |