Flex Connector, Type: Squeeze, 3/8", Malleable

Item #: 0224337

Cat #: 2101

UPC: 050169021019

$ 13.35 EA
Company wide:
249 in stock
Flex Connector, Type: Squeeze, 3/8 Inch, Malleable Iron

Overview

Flex Connector, Type: Squeeze, 3/8 Inch, Malleable Iron
Also known as: 050169021019, 2101, RAC2101

Features & Benefits

  • All malleable construction ensures mechanical protection for the raceway
  • Electro zinc plated for added corrosion protection
  • UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code and packaged in pre-scored tear top cartons for an attractive presentation
  • Additional sizes available

Specifications

Material: Malleable Iron
Diameter: 3/8 in
Standards: California Proposition 65
Material: Malleable Iron
Standards: California Proposition 65
Diameter: 3/8 in