Conduit Hanger with Bolt, Diameter: 4", Steel

Item #: 0224335

Cat #: 2061

UPC: 050169020616

$ 38.78 EA
Company wide:
19 in stock
Conduit Hanger with Bolt, Diameter: 4 Inch, Steel, For Use With Rigid/IMC/EMT to Threaded Rod

Overview

Conduit Hanger with Bolt, Diameter: 4 Inch, Steel, For Use With Rigid/IMC/EMT to Threaded Rod
Also known as: 050169020616, 2061, RAC2061

Features & Benefits

  • Furnished with nut and bolt to speed installation
  • Pregalvanized finish provides corrosion protection
  • Additional sizes available

Specifications

Material: Steel
Diameter: 4 in
Material: Steel
Diameter: 4 in