Conduit Hanger with Bolt, Diameter: 3", Steel

Item #: 0224333

Cat #: 2059

UPC: 050169020593

$ 14.95 EA
Company wide:
0 in stock
Conduit Hanger with Bolt, Diameter: 3 Inch, Steel, For Use With Rigid/IMC/EMT to Threaded Rod

Overview

Conduit Hanger with Bolt, Diameter: 3 Inch, Steel, For Use With Rigid/IMC/EMT to Threaded Rod
Also known as: 050169020593, 2059, RAC2059, mini

Features & Benefits

  • Furnished with nut and bolt to speed installation
  • Pregalvanized finish provides corrosion protection
  • Additional sizes available

Specifications

Diameter: 3 in
Material: Steel
Diameter: 3 in
Material: Steel