Conduit Hub, 2", Insulated, Raintight, Zinc Die Cast

Item #: 0224320

Cat #: 1708

UPC: 050169017081

$ 111.40 EA
Company wide:
31 in stock
Conduit Hub, 2 Inch, Insulated, Raintight, Zinc Die Cast, Threaded For Use With Rigid/IMC Conduit

Overview

Conduit Hub, 2 Inch, Insulated, Raintight, Zinc Die Cast, Threaded For Use With Rigid/IMC Conduit

Connect and bond rigid/IMC conduit to a threadless opening in a box or enclosure. Can be used in wet or dry locations. All threaded hubs has an insulated throat.

Also known as: 050169017081, 1708, RAC1708

Features & Benefits

  • Rugged metallic construction ensures mechanical protection
  • Insulated throat protects wires and reduces pulling effort
  • O-ring secures he assembly and provides a raintight seal.
  • UL Listed, CSA
  • Available in trade sizes 1/2 in. through 4 in.

Specifications

Diameter: 2 in
Material: Zinc Die Cast
Diameter: 2 in
Material: Zinc Die Cast