Conduit Hub, 1", Insulated, Raintight, Zinc Die Cast

Item #: 0224317

Cat #: 1704

UPC: 050169017043

$ 55.53 EA
Company wide:
0 in stock
Conduit Hub, 1 Inch, Insulated, Raintight, Zinc Die Cast, Threaded For Use With Rigid/IMC Conduit

Overview

Conduit Hub, 1 Inch, Insulated, Raintight, Zinc Die Cast, Threaded For Use With Rigid/IMC Conduit

Connect and bond rigid/IMC conduit to a threadless opening in a box or enclosure. Can be used in wet or dry locations. All threaded hubs has an insulated throat.

Also known as: 050169017043, 1704, RAC1704

Features & Benefits

  • Rugged metallic construction ensures mechanical protection
  • Insulated throat protects wires and reduces pulling effort
  • O-ring secures he assembly and provides a raintight seal.
  • UL Listed, CSA
  • Available in trade sizes 1/2 in. through 4 in.

Specifications

Diameter: 1 in
Diameter: 1 in