3 Piece Couplings Malleable Iron, 3 In

Item #: 0224313

Cat #: 1512

UPC: 050169015124

$ 903.90 EA
Company wide:
0 in stock
3 Piece Couplings Malleable Iron, 3 In. Trade Size

Overview

3 Piece Couplings Malleable Iron, 3 In. Trade Size
Also known as: 050169015124, 1512, RAC1512

Features & Benefits

  • Malleable iron construction ensures mechanical protection for the raceway
  • All components are zinc electroplated for corrosion protection
  • Additional sizes available

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Insulation: Non-Insulated
Material: Malleable Iron
Insulation: Non-Insulated
Diameter: 3/4 in