Reducing Washer, 2" x 1-1/2", Steel

Item #: 0224310

Cat #: 1379

UPC: 050169013793

$ 6.47 EA
Company wide:
196 in stock
Reducing Washer, Steel, 2" x 1-1/2"

Overview

Reducing Washer, Steel, 2" x 1-1/2"
Also known as: 050169013793, 1379, RAC1379

Features & Benefits

  • All steel construction provides installation integrity
  • Reducing washer is stamped with trade size information for ease of product identification
  • Zinc electroplated for added corrosion protection
  • Additional sizes available

Specifications

Diameter: 1 1/2 in, 2 in
Material: Steel
Standards: California Proposition 65
Diameter: 1 1/2 in, 2 in
Standards: California Proposition 65
Material: Steel