Reducing Washer, 2" x 3/4", Steel

Item #: 0224308

Cat #: 1376

UPC: 050169013762

$ 6.35 EA
Company wide:
0 in stock
Reducing Washer, 2" x 3/4", Steel

Overview

Reducing Washer, 2" x 3/4", Steel
Also known as: 050169013762, 1376, RAC1376

Features & Benefits

  • All steel construction provides installation integrity
  • Reducing washer is stamped with trade size information for ease of product identification
  • Zinc electroplated for added corrosion protection
  • Additional sizes available

Specifications

Diameter: 3/4 in, 2 in
Material: Steel
Standards: California Proposition 65
Diameter: 3/4 in, 2 in
Standards: California Proposition 65
Material: Steel