Reducing Washer, 2" x 1/2", Steel

Item #: 0224307

Cat #: 1375

UPC: 050169013755

$ 7.13 EA
Company wide:
0 in stock
Reducing Washer, 2" x 1/2", Steel

Overview

Reducing Washer, 2" x 1/2", Steel
Also known as: 050169013755, 1375, RAC1375

Features & Benefits

  • All steel construction provides installation integrity
  • Reducing washer is stamped with trade size information for ease of product identification
  • Zinc electroplated for added corrosion protection
  • Additional sizes available

Specifications

Diameter: 1/2 in, 2 in
Material: Steel
Standards: California Proposition 65
Diameter: 1/2 in, 2 in
Standards: California Proposition 65
Material: Steel