Clamp Back, EMT/Rigid, 1-1/2", Malleable Iron

Item #: 0224301

Cat #: 1346

UPC: 050169013465

$ 19.49 EA
Company wide:
0 in stock
Clamp Back, EMT/Rigid, 1-1/2 Inch, Malleable Iron, Rigid Size: 1-1/2 Inch, EMT Size: 2 Inch For EMT/Rigid/IMC Conduit

Overview

Clamp Back, EMT/Rigid, 1-1/2 Inch, Malleable Iron, Rigid Size: 1-1/2 Inch, EMT Size: 2 Inch For EMT/Rigid/IMC Conduit

Create the space between the conduit and mounting space with RACO® Clamp Backs. Used with EMT or Rigid/IMC straps. Prevent buildup of snow and rain between the conduit and surface in outdoor applications.

Also known as: 050169013465, 1346, RAC1346

Features & Benefits

  • Malleable iron construction ensures mechanical protection
  • Elongated bolt holes allows easy alignment with the conduit strap
  • UL Listed
  • Available in trade sizes of 1/2 in. through 4 in.

Specifications

Material: Malleable Iron
Diameter: 1 1/2 in
Material: Malleable Iron
Diameter: 1 1/2 in