One-Hole Strap, 3", Steel, for RSC/IMC

Item #: 0224299

Cat #: 1312

UPC: 050169013120

$ 96.29 EA
Company wide:
0 in stock
3" Strap, 1-Hole, Material: Malleable Iron. For use with: Rigid, IMC.

Overview

3" Strap, 1-Hole, Material: Malleable Iron. For use with: Rigid, IMC.

Mount rigid/IMC conduit in wet or dry locations with RACO® 1-hole straps. Suitable for liquidtight flexible metal conduit and liquidtight flexible nonmetallic conduit (Type B).

Also known as: 050169013120, 1312, RAC1312

Features & Benefits

  • Malleable iron construction ensures mechanical protection
  • Zinc-electroplated for added corrosion protection
  • Not UL Listed
  • Available in trade sizes of 1/2 in. through 4 in.

Specifications

Material: Malleable Iron
Diameter: 3 in
Mounting: 1-Hole
Standards: California Proposition 65
Material: Malleable Iron
Mounting: 1-Hole
Diameter: 3 in
Standards: California Proposition 65