One-Hole Strap, 1 1/2", Steel, for RSC/IMC

Item #: 0224298

Cat #: 1306

UPC: 050169013069

$ 16.48 EA
Company wide:
0 in stock
1 1/2" Strap, 1-Hole, Material: Malleable Iron. For use with: Rigid, IMC.

Overview

1 1/2" Strap, 1-Hole, Material: Malleable Iron. For use with: Rigid, IMC.

Mount rigid/IMC conduit in wet or dry locations with RACO® 1-hole straps. Suitable for liquidtight flexible metal conduit and liquidtight flexible nonmetallic conduit (Type B).

Also known as: 050169013069, 1306, RAC1306

Features & Benefits

  • Malleable iron construction ensures mechanical protection
  • Zinc-electroplated for added corrosion protection
  • Not UL Listed
  • Available in trade sizes of 1/2 in. through 4 in.

Specifications

Material: Malleable Iron
Diameter: 1 1/2 in
Mounting: 1-Hole
Material: Malleable Iron
Mounting: 1-Hole
Diameter: 1 1/2 in