Grounding Locknut, Steel, 4"

Item #: 0224296

Cat #: 1256

UPC: 050169012567

$ 170.75 EA
Company wide:
0 in stock
Grounding Locknut, Steel, 4 Inch, Bonding Locknut

Overview

Grounding Locknut, Steel, 4 Inch, Bonding Locknut

Secure threaded Rigid/IMC conduit where severe vibration is encountered using RACO® bonding locknuts. Bonding locknuts provides additional locking and grounding connecitons. Duarable steel construction.

Also known as: 050169012567, 1256, RAC1256

Features & Benefits

  • All steel construction insures mechanical protection.
  • Zinc electro plated for corrosion protection.
  • UL and CSA Listed
  • Available in trade sizes 1/2 in. through 4 in.

Specifications

Material: Steel
Diameter: 4 in
Standards: California Proposition 65
Material: Steel
Standards: California Proposition 65
Diameter: 4 in