Locknut, Type: Bonding, Size: 3-1/2", Steel/Zinc

Item #: 0224295

Cat #: 1254

UPC: 050169012543

$ 132.39 EA
Company wide:
0 in stock
Locknut, Type: Bonding, Size: 3-1/2 Inch, Material/Finish: Steel/Zinc

Overview

Locknut, Type: Bonding, Size: 3-1/2 Inch, Material/Finish: Steel/Zinc

Secure threaded Rigid/IMC conduit where severe vibration is encountered using RACO® bonding locknuts. Bonding locknuts provides additional locking and grounding connecitons. Duarable steel construction.

Also known as: 050169012543, 1254, RAC1254

Features & Benefits

  • All steel construction ensures mechanical protection for the raceway
  • Zinc-electroplated for added corrosion protection
  • UL and CSA Listed
  • Available in trade sizes 1/2 in. through 4 in.

Specifications

Diameter: 3 1/2 in
Material: Steel
Diameter: 3 1/2 in
Material: Steel