Locknut, Type: Bonding, Size: 1-1/4", Steel/Zinc

Item #: 0224289

Cat #: 1245

UPC: 050169012451

$ 24.21 EA
Company wide:
0 in stock
Locknut, Type: Bonding, Size: 1-1/4 Inch, Material/Finish: Steel/Zinc

Overview

Locknut, Type: Bonding, Size: 1-1/4 Inch, Material/Finish: Steel/Zinc

Secure threaded Rigid/IMC conduit where severe vibration is encountered using RACO® bonding locknuts. Bonding locknuts provides additional locking and grounding connecitons. Duarable steel construction.

Also known as: 050169012451, 1245, RAC1245

Features & Benefits

  • All steel construction ensures mechanical protection for the raceway
  • Zinc-electroplated for added corrosion protection
  • UL and CSA Listed
  • Available in trade sizes 1/2 in. through 4 in.

Specifications

Diameter: 1 1/4 in
Material: Steel
Diameter: 1 1/4 in
Material: Steel