1
more

Grounding Bushing, Feed-Through, Insulated, Malleable Iron, 2"
Item #: 0224282
Cat #: 1228
UPC: 050169012284
$ 80.34 EA
Company wide:
0
in stock
Documents & Guides
Grounding Bushing 2 In Trade Size, 150° Celsius, #14 to #4 Feed-Through Lug, Bushing Material: Malleable Iron, Lug Material: Aluminum
Overview
Grounding Bushing 2 In Trade Size, 150° Celsius, #14 to #4 Feed-Through Lug, Bushing Material: Malleable Iron, Lug Material: Aluminum
Insert ground wire through a RACO® Feed-thru style lug. Product is dual rated for either copper or aluminum grounding conductors.
Also known as: 050169012284, 1228, RAC1228
Features & Benefits
- Malleable iron construction ensures mechanical protection
- Zinc-electroplated for added corrosion protection
- Insuliner rated for 150° C
- Grounding Wire Capacity - #14 Sol. - #1/0 Str.
- UL and CSA Listed
- Available in trade sizes of 1/2 in. through 4 in.
Specifications
| Material: | Malleable Iron |
| Diameter: | 2 in |
| Insulation: | Insulated |
| Material: | Malleable Iron |
| Insulation: | Insulated |
| Diameter: | 2 in |