Grounding Bushing, Insulated, Size: 1", Malleable Iron/Zinc

Item #: 0224280

Cat #: 1224

UPC: 050169012246

$ 40.32 EA
Company wide:
0 in stock
Grounding Bushing, Insulated, Size: 1 Inch, Cable Range: 14 - 4 AWG, Material/Finish: Malleable Iron/Zinc

Overview

Grounding Bushing, Insulated, Size: 1 Inch, Cable Range: 14 - 4 AWG, Material/Finish: Malleable Iron/Zinc

Insert ground wire through a RACO® Feed-thru style lug. Product is dual rated for either copper or aluminum grounding conductors.

Also known as: 050169012246, 1224, RAC1224

Features & Benefits

  • Malleable iron construction ensures mechanical protection
  • Zinc-electroplated for added corrosion protection
  • Insuliner rated for 150° C
  • Grounding Wire Capacity - #14 Sol. - #4 Str.
  • UL and CSA Listed
  • Available in trade sizes of 1/2 in. through 4 in.

Specifications

Material: Malleable Iron
Diameter: 1 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 1 in