Locknut, Type: Sealing, Threaded, Size: 3-1/2", Steel/Zinc

Item #: 0224277

Cat #: 1210

UPC: 050169012109

$ 160.40 EA
Company wide:
0 in stock
Locknut, Type: Sealing, Threaded, Size: 3-1/2 Inch, Steel/Zinc

Overview

Locknut, Type: Sealing, Threaded, Size: 3-1/2 Inch, Steel/Zinc

Seal against water and oil with the RACO® sealing locknuts. A fused-in-place gasket guarantees a liquidtight seal. Locking tangs ensure tight connection to the box or enclosure. Locknuts can secure either sheet metal or cast enclosures.

Also known as: 050169012109, 1210, RAC1210

Features & Benefits

  • Fused-in-place gasket guarantees a liquidtight seal.
  • Use RACO sealing locknuts as an economical alternative to a threaded enclosure connector.
  • All steel construction insures mechanical protection.
  • Zinc electro plated for corrosion protection.
  • Available in trade sizes 1/2 in. through 4 in.

Specifications

Diameter: 3 1/2 in
Material: Steel
Diameter: 3 1/2 in
Material: Steel