Sealing Locknut, 1-1/4", Steel

Item #: 0224274

Cat #: 1205

UPC: 050169012055

$ 21.33 EA
Company wide:
31 in stock
Sealing Locknut, 1-1/4 Inch, Threaded, Steel, For Use With Rigid/IMC/EMT Conduit

Overview

Sealing Locknut, 1-1/4 Inch, Threaded, Steel, For Use With Rigid/IMC/EMT Conduit

Seal against water and oil with the RACO® sealing locknuts. A fused-in-place gasket guarantees a liquidtight seal. Locking tangs ensure tight connection to the box or enclosure. Locknuts can secure either sheet metal or cast enclosures.

Also known as: 050169012055, 1205, RAC1205

Features & Benefits

  • All steel construction ensures mechanical protection for the raceway
  • Zinc-electroplated for added corrosion protection
  • Economical alternative to a threaded enclosure connector
  • UL and CSA Listed
  • Available in trade sizes 1/2 in. through 4 in.

Specifications

Diameter: 1 1/4 in
Material: Steel
Diameter: 1 1/4 in
Material: Steel