Conduit Locknut, 3", Steel/Zinc

Item #: 0224270

Cat #: 1199

UPC: 050169011997

$ 35.71 EA
Company wide:
0 in stock
Conduit Locknut, 3 Inch, Threaded, Steel With Zinc Finish, For Use With Rigid/IMC Conduit

Overview

Conduit Locknut, 3 Inch, Threaded, Steel With Zinc Finish, For Use With Rigid/IMC Conduit

Secure threaded Rigid/IMC conduit to a junction box or enclosure using RACO® locknuts. Locking tangs ensure tight connection to the box or enclosure. Locknuts can also secure the threaded end of a conduit connector inside a box or enclosure.

Also known as: 050169011997, 1199, RAC1199

Features & Benefits

  • All steel construction ensures mechanical protection for the raceway
  • Zinc-electroplated for added corrosion protection
  • For use in dry locations
  • Not UL Listed
  • Available in trade sizes 1/2 in. through 6 in.

Specifications

Diameter: 3 in
Material: Steel
Standards: California Proposition 65
Finish: Zinc
Diameter: 3 in
Standards: California Proposition 65
Material: Steel
Finish: Zinc