Reducing Bushing, Threaded, 2-1/2 x 2", Iron

Item #: 0224263

Cat #: 1162

UPC: 050169011621

$ 111.49 EA
Company wide:
0 in stock
Reducing Bushing, Iron, 2-1/2 Inch x 2 Inch, For Use With Rigid/IMC Conduit

Overview

Reducing Bushing, Iron, 2-1/2 Inch x 2 Inch, For Use With Rigid/IMC Conduit

For use with threaded rigid/IMC conduit to reduce the size of a female hub to accommodate a smaller size of conduit or male threaded hub. These reducing bushings are zinc plated for corrosion protection, and are made of iron or steel construction that insures mechanical protection of the raceway.

Also known as: 050169011621, 1162, RAC1162

Features & Benefits

  • Rugged iron construction ensures mechanical protection of the raceway
  • Zine electroplated for corrosion protection
  • Additional sizes available

Specifications

Material: Steel
Diameter: 2 in, 2 1/2 in
Material: Steel
Diameter: 2 in, 2 1/2 in