Reducing Bushing, Threaded, 2" x 1-1/2", Steel

Item #: 0224261

Cat #: 1156

UPC: 050169011560

$ 67.30 EA
Company wide:
16 in stock
Reducing Bushing, Threaded, 2 Inch x 1-1/2 Inch, Steel, For Use With Rigid/IMC Conduit

Overview

Reducing Bushing, Threaded, 2 Inch x 1-1/2 Inch, Steel, For Use With Rigid/IMC Conduit

For use with threaded rigid/IMC conduit to reduce the size of a female hub to accommodate a smaller size of conduit or male threaded hub. These reducing bushings are zinc plated for corrosion protection, and are made of iron or steel construction that insures mechanical protection of the raceway.

Also known as: 050169011560, 1156, RAC1156

Features & Benefits

  • Rugged steel construction ensures mechanical protection of the raceway
  • Zinc electroplated for corrosion protection
  • Additional sizes available

Specifications

Diameter: 1 1/2 in, 2 in
Material: Steel
Diameter: 1 1/2 in, 2 in
Material: Steel