Insulated Bushing, 1/2", Malleable Iron

Item #: 0224254

Cat #: 1132

UPC: 050169011324

$ 7.55 EA
Company wide:
0 in stock
Conduit Bushing, Insulating, 1/2 Inch, Threaded, Malleable Iron, Rated 105° Celsius, For Use with Rigid/IMC Conduit

Overview

Conduit Bushing, Insulating, 1/2 Inch, Threaded, Malleable Iron, Rated 105° Celsius, For Use with Rigid/IMC Conduit

Secure threaded Rigid/IMC conduit. RACO® insulating bushings provide a smooth rounded surface at the entrance of raceway. May also be used on the threaded box end of a conduit connector to smooth the wire entrance.

Also known as: 050169011324, 1132, RAC1132

Features & Benefits

  • Malleable iron construction ensures mechanical protection
  • Zinc-electroplated for added corrosion protection
  • Insuliner rated for 150° C
  • Available in die-cast zinc (Add DC to end of catalog number when ordering)
  • UL and CSA Listed
  • Available in trade sizes of 1/2 in. through 4 in.

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Standards: California Proposition 65
Insulation: Insulated
Material: Malleable Iron
Standards: California Proposition 65
Diameter: 1/2 in
Insulation: Insulated