4-11/16" Square Exposed Work Cover, Type: (2) Toggle, Steel

Item #: 0224252

Cat #: 881RAC

UPC: 050169008812

$ 26.03 EA
Company wide:
8 in stock
Documents & Guides
4-11/16 Inch Square Exposed Work Cover, Type: (2) Toggle, Steel

Overview

4-11/16 Inch Square Exposed Work Cover, Type: (2) Toggle, Steel

4-11/16 in. Square Cover, Exposed Work, 2-Toggle Switches RACO® exposed work covers include required hardware for mounting the receptacle(s) RACO® exposed work covers meet the requirements of the 2014 NEC Article 250.146(A). No bonding jumper is required for covers with: (1) Crushed corners Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions Gray color High strength PVC construction Duplex lift lids Hardware and instructions included

Also known as: 050169008812, 881RAC, RAC881RAC

Features & Benefits

  • Galvanized steel construction
  • 2 toggle switches
  • Includes required hardware for mounting the receptacle(s)
  • UL Listed

Specifications

Gangs: 2
Material: Steel
Depth: 1/2 in
Cubic Inches: 10.300 in³
Gangs: 2
Depth: 1/2 in
Material: Steel
Cubic Inches: 10.300 in³