1
more

Cord Grip, Straight, Size: 2", Cable Range: 1.500 - 1.625"
Item #: 0224233
Cat #: ZS617-EX
UPC: 783936973050
Company wide:
0
in stock
Cord Grip, Straight, Size: 2 Inch, Cable Range: 1.500 - 1.625 Inch, Aluminum
Overview
Cord Grip, Straight, Size: 2 Inch, Cable Range: 1.500 - 1.625 Inch, Aluminum
Also known as: 783936973050, ZS617-EX, KILZS617EX
Features & Benefits
- Aluminum construction resists corrosion
- Neoprene grommet seals out oil and moisture
- Nylon retention ring ensures superior holding power
Specifications
| Diameter: | 2 in |
| Material: | Aluminum |
| Diameter Range: | 1.500 - 1.625 in |
| Diameter: | 2 in |
| Diameter Range: | 1.500 - 1.625 in |
| Material: | Aluminum |