1
more

Straight Cord Connector, 1", Straight, Male, Aluminum
Item #: 0224231
Cat #: ZS311-EX
UPC: 783936972510
$ 61.38 EA
Company wide:
0
in stock
Straight Cord Connector, 1 Inch, Straight, Male, Cord Range: .750 to .875 Inch, Aluminum
Overview
Straight Cord Connector, 1 Inch, Straight, Male, Cord Range: .750 to .875 Inch, Aluminum
Also known as: 783936972510, ZS311-EX, KILZS311EX
Features & Benefits
- Aluminum construction resists corrosion
- Neoprene grommet seals out oil and moisture
- Nylon retention ring ensures superior holding power
Specifications
| Diameter: | 1 in |
| Material: | Aluminum |
| Diameter: | 1 in |
| Material: | Aluminum |