1
more

Straight Cord Connector, 1", Straight, Aluminum
Item #: 0224229
Cat #: ZS309-EX
UPC: 783936972497
$ 61.38 EA
Company wide:
0
in stock
Straight Cord Connector, 1 Inch, Straight, Male, Cord Range: .500 - .625 Inch, Aluminum, Used to Secure and Seal Cords or Cables Entering Enclosures or Race-Ways
Overview
Straight Cord Connector, 1 Inch, Straight, Male, Cord Range: .500 - .625 Inch, Aluminum, Used to Secure and Seal Cords or Cables Entering Enclosures or Race-Ways
Also known as: 783936972497, ZS309-EX, KILZS309EX
Features & Benefits
- Aluminum construction resists corrosion
- Neoprene grommet seals out oil and moisture
- Nylon retention ring ensures superior holding power
Specifications
| Diameter: | 1 in |
| Material: | Aluminum |
| Diameter: | 1 in |
| Material: | Aluminum |