Straight Cord Connector, 1/2", Straight, Male, Aluminum

Item #: 0224223

Cat #: ZS105-EX

UPC: 783936972350

$ 42.53 EA
Company wide:
14 in stock
Documents & Guides
Straight Cord Connector, 1/2 Inch, Straight, Male, Cord Range: .250 to .375 Inch, Aluminum, Used to Secure and Seal Cords or Cables Entering Enclosures or Race-Ways

Overview

Straight Cord Connector, 1/2 Inch, Straight, Male, Cord Range: .250 to .375 Inch, Aluminum, Used to Secure and Seal Cords or Cables Entering Enclosures or Race-Ways

Our offering of aluminum cord grips deliver liquidtight strain relief and dependable cable sealing for wet or dry locations. Available in straight and 90° configurations across a full range of NPT hub sizes and cable diameters, they secure flexible cords and cables while protecting against pullout and vibration. These rugged, lightweight connectors are ideal for enclosure and equipment cable entries, pair with locknuts and wire mesh strain relief for added support, and choose replacement glands as needed to extend service life.

Also known as: 783936972350, ZS105-EX, KILZS105EX

Features & Benefits

  • Aluminum construction resists corrosion
  • Neoprene grommet seals out oil and moisture
  • Nylon retention ring ensures superior holding power

Specifications

Diameter: 1/2 in
Material: Aluminum
Diameter: 1/2 in
Material: Aluminum