Cord Grip, Straight, Size: 1/2", Cord Range: 0.125 - 0.187", Aluminum

Item #: 0224222

Cat #: ZS102-EX

UPC: 783936972336

$ 42.53 EA
Company wide:
0 in stock
Documents & Guides
Cord Grip, Straight, Size: 1/2 Inch, Cord Range: 0.125 - 0.187 Inch, Aluminum, Orange

Overview

Cord Grip, Straight, Size: 1/2 Inch, Cord Range: 0.125 - 0.187 Inch, Aluminum, Orange
Also known as: 783936972336, ZS102-EX, KILZS102EX

Features & Benefits

  • Aluminum construction resists corrosion
  • Neoprene grommet seals out oil and moisture
  • Nylon retention ring ensures superior holding power

Specifications

Diameter: 1/2 in
Material: Aluminum
Diameter Range: 0.125 - 0.187 in
Diameter: 1/2 in
Diameter Range: 0.125 - 0.187 in
Material: Aluminum