Conduit Body, Type TB, 3/4", Series 5, Malleable Iron

Item #: 0224216

Cat #: OTB-2M

UPC: 783936480862

$ 65.77 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: TB, Size: 3/4 Inch, Series 5, Malleable Iron, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: TB, Size: 3/4 Inch, Series 5, Malleable Iron, For Use With Rigid/IMC Conduit

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936480862, OTB-2M, KILOTB2M

Features & Benefits

  • Raintight when used with gasketed covers.
  • Malleable iron suitable for use in concrete.
  • Interchangeable with competitive products.
  • Stainless steel screws on stamped and cast covers.
  • Tapered threaded hubs (NPT).

Specifications

Material: Malleable Iron
Type: Type TB
Hub Diameter: 1 1/2 in
Material: Malleable Iron
Hub Diameter: 1 1/2 in
Type: Type TB