
Conduit Body, Type: T, Size: 1/2", Series 5, Malleable Iron
Item #: 0224210
Cat #: OT-1M
UPC: 783936480725
$ 51.76 EA
Company wide:
22
in stock
Documents & Guides
Conduit Body, Type: T, Size: 1/2 Inch, Series 5, Malleable Iron, For Use With Rigid/IMC Conduit
Overview
Conduit Body, Type: T, Size: 1/2 Inch, Series 5, Malleable Iron, For Use With Rigid/IMC Conduit
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936480725, OT-1M, KILOT1M
Features & Benefits
- Raintight when used with gasketed covers.
- Malleable iron suitable for use in concrete.
- Interchangeable with competitive products.
- Stainless steel screws on stamped and cast covers.
- Tapered threaded hubs (NPT).
Specifications
| Type: | Type T |
| Material: | Iron |
| Hub Diameter: | 1/2 in |
| Type: | Type T |
| Hub Diameter: | 1/2 in |
| Material: | Iron |