
Conduit Body, Type: LR, Duraloy Series 5, 1/2", Iron
Item #: 0224202
Cat #: OLR-1M
UPC: 783936480626
$ 39.51 EA
Company wide:
13
in stock
Documents & Guides
Conduit Body, Type: LR, Duraloy Series 5, Size: 1/2 Inch, Iron, For Use With Rigid/IMC Conduit
Overview
Conduit Body, Type: LR, Duraloy Series 5, Size: 1/2 Inch, Iron, For Use With Rigid/IMC Conduit
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936480626, OLR-1M, KILOLR1M
Features & Benefits
- Raintight when used with gasketed covers.
- Malleable iron suitable for use in concrete.
- Interchangeable with competitive products.
- Stainless steel screws on stamped and cast covers.
- Tapered threaded hubs (NPT).
Specifications
| Material: | Iron |
| Type: | Type LR |
| Hub Diameter: | 1/2 in |
| Material: | Iron |
| Hub Diameter: | 1/2 in |
| Type: | Type LR |