Conduit Body, Type: LL, 3/4", Series 5, Malleable Iron

Item #: 0224199

Cat #: OLL-2M

UPC: 783936480534

$ 7.15 EA
Clearance
Price good while supplies last
Company wide:
84 in stock
Documents & Guides
Conduit Body, Type: LL, Size: 3/4 Inch, Series 5, Malleable Iron, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: LL, Size: 3/4 Inch, Series 5, Malleable Iron, For Use With Rigid/IMC Conduit

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936480534, OLL-2M, KILOLL2M

Features & Benefits

  • Raintight when used with gasketed covers.
  • Malleable iron suitable for use in concrete.
  • Interchangeable with competitive products.
  • Stainless steel screws on stamped and cast covers.
  • Tapered threaded hubs (NPT).

Specifications

Material: Iron
Type: Type LL
Hub Diameter: 3/4 in
Material: Iron
Hub Diameter: 3/4 in
Type: Type LL