Inductive Proximity Sensor, Tubular

Item #: 0224197

Cat #: E57LAL12A2E

UPC: 782113742953

$ 433.69 EA
Company wide:
0 in stock
Documents & Guides
Inductive Proximity Sensor, Tubular, Unshielded, End Sensing Surface, 4 Mm (0.16inch) Sensing Range, 2-wire, 20-250 Vac, 50/60 Hz, 12 Mm Diameter, Threaded Barrel, 2 Meter Cable, Standard Frequency, N.o. Output

Overview

Inductive Proximity Sensor, Tubular, Unshielded, End Sensing Surface, 4 Mm (0.16inch) Sensing Range, 2-wire, 20-250 Vac, 50/60 Hz, 12 Mm Diameter, Threaded Barrel, 2 Meter Cable, Standard Frequency, N.o. Output
Also known as: 782113742953, E57LAL12A2E, CUTE57LAL12A2E

Specifications

IP/NEMA Rating: IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4
Volts AC Range: 20 - 250
IP/NEMA Rating: IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4
Volts AC Range: 20 - 250