Conduit Body, Type: LB, Size: 2", 5 Series, Malleable Iron

Item #: 0224196

Cat #: OLB-6M

UPC: 783936480473

$ 251.02 EA
Company wide:
3 in stock
Documents & Guides
Conduit Body, Type: LB, Size: 2 Inch, 5 Series, Material: Malleable Iron, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: LB, Size: 2 Inch, 5 Series, Material: Malleable Iron, For Use With Rigid/IMC Conduit

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936480473, OLB-6M, KILOLB6M

Features & Benefits

  • Raintight when used with gasketed covers.
  • Malleable iron suitable for use in concrete.
  • Interchangeable with competitive products.
  • Stainless steel screws on stamped and cast covers.
  • Tapered threaded hubs (NPT).

Specifications

Material: Iron
Type: Type LB
Hub Diameter: 2 in
Material: Iron
Hub Diameter: 2 in
Type: Type LB