Conduit Body Cover, 2", Series 5, Steel

Item #: 0224190

Cat #: OL-60M

UPC: 783936480398

$ 8.40 EA
Clearance
Price good while supplies last
Company wide:
73 in stock
Documents & Guides
Conduit Body Cover, Type: Screw-On, Series 5, Size: 2 Inch, Material: Steel

Overview

Conduit Body Cover, Type: Screw-On, Series 5, Size: 2 Inch, Material: Steel

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936480398, OL-60M, KILOL60M

Specifications

Material: Steel
Hub Diameter: 2 in
Material: Steel
Hub Diameter: 2 in