Conduit Body Cover, 1-1/4" to 1-1/2", Series 5, Steel

Item #: 0224188

Cat #: OL-45M

UPC: 783936480381

$ 24.08 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body Cover, Type: Screw-On, Series 5, Size: 1-1/2 to 1-1/4 Inch, Material: Steel

Overview

Conduit Body Cover, Type: Screw-On, Series 5, Size: 1-1/2 to 1-1/4 Inch, Material: Steel

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936480381, OL-45M, KILOL45M

Specifications

Material: Steel
Hub Diameter: 1 1/4 in, 1 1/2 in
Material: Steel
Hub Diameter: 1 1/4 in, 1 1/2 in