Conduit Body Cover, 1", Steel, Series 5, Screw-On

Item #: 0224187

Cat #: OL-30M

UPC: 783936480374

$ 19.48 EA
Company wide:
67 in stock
Documents & Guides
Conduit Body Cover, Type: Screw-On, Series 5, Size: 1 Inch, Material: Steel

Overview

Conduit Body Cover, Type: Screw-On, Series 5, Size: 1 Inch, Material: Steel

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936480374, OL-30M, KILOL30M

Specifications

Material: Steel
Hub Diameter: 1 in
Material: Steel
Hub Diameter: 1 in