Conduit Body, Type C, 3/4", Form 5, Malleable Iron

Item #: 0224183

Cat #: OC-2M

UPC: 783936480169

$ 48.93 EA
Company wide:
0 in stock
Conduit Body, Type C, 3/4 Inch Hubs, Form 5, Duraloy 5 Series, Malleable Iron, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type C, 3/4 Inch Hubs, Form 5, Duraloy 5 Series, Malleable Iron, For Use With Rigid/IMC Conduit

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936480169, OC-2M, KILOC2M

Features & Benefits

  • Raintight when used with gasketed covers.
  • Malleable iron suitable for use in concrete.
  • Interchangeable with competitive products.
  • Stainless steel screws on stamped and cast covers.
  • Tapered threaded hubs (NPT).

Specifications

Material: Malleable Iron
Type: Type C
Standards: California Proposition 65
Hub Diameter: 3/4 in
Number of Hubs: 2
Material: Malleable Iron
Standards: California Proposition 65
Number of Hubs: 2
Type: Type C
Hub Diameter: 3/4 in