Conduit Outlet Box, Type GEMLA, (3) 3/4" Hubs, Aluminum

Item #: 0224181

Cat #: GEMLA-2

UPC: 783936211305

$ 158.18 EA
Company wide:
0 in stock
Documents & Guides
Conduit Outlet Box, Type GEJJT, (3) 3/4 Inch Hubs, Cover Opening: 2-1/16 Inch, Cubic Inches: 8, Explosion-Proof, Dust-Ignitionproof, Aluminum

Overview

Conduit Outlet Box, Type GEJJT, (3) 3/4 Inch Hubs, Cover Opening: 2-1/16 Inch, Cubic Inches: 8, Explosion-Proof, Dust-Ignitionproof, Aluminum

GE series is your go to for harsh and hazardous outlet bodies. They offer the best protection for threaded rigid conduits and aid in pulling and splicing wire. The GE series is offered in copper-free aluminum and tri-cost finish Duraloy iron with our electro-statically applied paint for the most corrosive resistance formula.

Also known as: 783936211305, GEMLA-2, KILGEMLA2

Features & Benefits

  • Water shedding cover – suitable for wet locations when mounted in upright position.
  • External cover threads on body protecting conductors from damage during pulling.
  • No pinching of conductors during cover installation.
  • Taper threaded hubs to provide ground continuity.
  • Smooth integral hub bushing to protect conductor insulation when pulling.
  • Internally threaded cover openings for additional wiring room.
  • Covers furnished with boxes.
  • Weather-resistant finish.
  • Green ground screw standard.

Specifications

Diameter: 3/4 in
Material: Aluminum
Cubic Inches: 8 in³
Diameter: 3/4 in
Cubic Inches: 8 in³
Material: Aluminum