
Conduit Outlet Box, Type GEJXT, (4) 2" Hubs, Aluminum
Item #: 0224180
Cat #: GEJXT-6
UPC: 783936211206
$ 778.88 EA
Company wide:
0
in stock
Documents & Guides
Conduit Outlet Box, Type GEJXT, (4) 2" Hubs, Aluminum
Overview
Conduit Outlet Box, Type GEJXT, (4) 2" Hubs, Aluminum
Also known as: 783936211206, GEJXT-6, KILGEJXT6
Features & Benefits
- External cover threads on body protecting conductors from damage during pulling.
- No pinching of conductors during cover installation.
- Taper threaded hubs to provide ground continuity.
- Smooth integral hub bushing to protect conductor insulation when pulling.
- Internally threaded cover openings for additional wiring room.
- Cover furnished with box.
- Weather-resistant finish.
- Green ground screw standard.
- N/A
Specifications
| Diameter: | 2 in |
| Material: | Aluminum |
| Cubic Inches: | 75 in³ |
| Diameter: | 2 in |
| Cubic Inches: | 75 in³ |
| Material: | Aluminum |