
Conduit Outlet Box, Type C, Hub: 2", Aluminum, Opening: 4-7/8"
Item #: 0224179
Cat #: GEJCT-6
UPC: 783936210964
$ 690.98 EA
Company wide:
0
in stock
Documents & Guides
Conduit Outlet Box, Type C, Hub: 2 Inch, Material: Aluminum, Cover Openings: 4-7/8 Inch
Overview
Conduit Outlet Box, Type C, Hub: 2 Inch, Material: Aluminum, Cover Openings: 4-7/8 Inch
Also known as: 783936210964, GEJCT-6, KILGEJCT6
Features & Benefits
- External cover threads on body protecting conductors from damage during pulling.
- No pinching of conductors during cover installation.
- Taper threaded hubs to provide ground continuity.
- Smooth integral hub bushing to protect conductor insulation when pulling.
- Internally threaded cover openings for additional wiring room.
- Cover furnished with box.
- Weather-resistant finish.
- Green ground screw standard.
- N/A
Specifications
| Diameter: | 2 in |
| Material: | Aluminum |
| Cubic Inches: | 75 in³ |
| Diameter: | 2 in |
| Cubic Inches: | 75 in³ |
| Material: | Aluminum |