Conduit Outlet Body, Type: GECTT, 1", Explosion-Proof, Malleable Iron

Item #: 0224178

Cat #: GECTT-3M

UPC: 783936210933

$ 223.15 EA
Company wide:
0 in stock
Documents & Guides
Conduit Outlet Body, (3) 1 Inch Hubs, Type: GECTT, Explosion-Proof, Cubic Inches: 19, Malleable Iron

Overview

Conduit Outlet Body, (3) 1 Inch Hubs, Type: GECTT, Explosion-Proof, Cubic Inches: 19, Malleable Iron
Also known as: 783936210933, GECTT-3M, KILGECTT3M

Features & Benefits

  • Water shedding cover – suitable for wet locations when mounted in upright position.
  • External cover threads on body protecting conductors from damage during pulling.
  • No pinching of conductors during cover installation.
  • Taper threaded hubs to provide ground continuity.
  • Smooth integral hub bushing to protect conductor insulation when pulling.
  • Internally threaded cover openings for additional wiring room.
  • Covers furnished with boxes.
  • Weather-resistant finish.
  • Green ground screw standard.

Specifications

Diameter: 1 in
Cubic Inches: 19 in³
Material: Duraloy Iron
Number of Hubs: 3
Hub Diameter: 1/2 in
Diameter: 1 in
Material: Duraloy Iron
Hub Diameter: 1/2 in
Cubic Inches: 19 in³
Number of Hubs: 3