Manual Motor Starting Switch, 2-Pole, Feed Thru, 1-Phase

Item #: 0224167

Cat #: FXSX52

UPC: 783936198095

$ 923.32 EA
Company wide:
0 in stock
Documents & Guides
Manual Motor Starting Switch, 30 A, 250 V; 20 A, 600 V; 2-Pole, Hub Style: Feed Thru, Hub Size: 3/4", 1-Phase

Overview

Manual Motor Starting Switch, 30 A, 250 V; 20 A, 600 V; 2-Pole, Hub Style: Feed Thru, Hub Size: 3/4", 1-Phase
Also known as: 783936198095, FXSX52, KILFXSX52

Features & Benefits

  • FXSX Series (without overload protection) are ideally suited for across the-line applications where a positive disconnect means is required.
  • Factory Sealed so no external seals are required.
  • Type 3 (raintight) rated.
  • Enclosures are cast copper-free aluminum alloy.
  • Operating shaft is stainless steel.
  • Multiple gang assemblies available in combination with pilot lights, pushbuttons and switches on request.
  • Ground flange joint between bolted cover and box provide required flame path.
  • Provisions for padlocking switch in either “ON” or ”OFF” position is standard.
  • N/A

Specifications

Poles: 2
Type: Lever, Starting Switch
Color: Metallic
Material: Aluminum Alloy
Amps: 20, 30
Volts AC: 250, 600
Poles: 2
Color: Metallic
Amps: 20, 30
Type: Lever, Starting Switch
Material: Aluminum Alloy
Volts AC: 250, 600