Elbow, Female/Female, 45°, Size: 2", Explosion-Proof, Aluminum

Item #: 0224164

Cat #: FF-45-6

UPC: 783936170138

$ 142.77 EA
Company wide:
0 in stock
Documents & Guides
Elbow, Female/Female, 45°, Size: 2 Inch, Explosion-Proof, Aluminum, For Use With Rigid/IMC Conduit

Overview

Elbow, Female/Female, 45°, Size: 2 Inch, Explosion-Proof, Aluminum, For Use With Rigid/IMC Conduit
Also known as: 783936170138, FF-45-6, KILFF456

Features & Benefits

  • Threaded for rigid conduit or IMC
  • Smooth integral bushings to prevent damage to wires

Specifications

Diameter: 2 in
Material: Aluminum
Diameter: 2 in
Material: Aluminum