Elbow, Female/Female, 45°, Size: 1", Explosion-Proof, Aluminum

Item #: 0224161

Cat #: FF-45-3

UPC: 783936170121

$ 64.38 EA
Company wide:
0 in stock
Documents & Guides
Elbow, Female/Female, 45°, Size: 1 Inch, Explosion-Proof, Aluminum

Overview

Elbow, Female/Female, 45°, Size: 1 Inch, Explosion-Proof, Aluminum
Also known as: 783936170121, FF-45-3, KILFF453

Features & Benefits

  • Threaded for rigid conduit or IMC
  • Smooth integral bushings to prevent damage to wires

Specifications

Diameter: 1 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum