Sealing Fitting, 3/4", Vertical/Horizontal, Explosion-Proof, Iron

Item #: 0224159

Cat #: ENY-2M

UPC: 783936111322

$ 61.46 EA
Company wide:
360 in stock
Sealing Fitting, 3/4 Inch, Vertical/Horizontal, Female, Explosion-Proof, Iron

Overview

Sealing Fitting, 3/4 Inch, Vertical/Horizontal, Female, Explosion-Proof, Iron

Hubbell-Killark's EY Series Fittings feature a large opening for easy packing of fiber dam and pouring of compound, include integral bushings in conduit hubs to protect conductor insulation from damage, and provides minimum turning radius.

Also known as: 783936111322, ENY-2M, KILENY2M

Features & Benefits

  • Minimal turn radius for optimal spacing of both enclosures and conduit
  • Large openings for ease of access to conductors for proper dam installation
  • Engineered to latest 419 hub specifications for superior continuity and ingress protection
  • Integral bushings to protect conductors during installation

Specifications

Gender: Female
Diameter: 3/4 in
Mounting: Horizontal/Vertical
Material: Iron
Gender: Female
Mounting: Horizontal/Vertical
Diameter: 3/4 in
Material: Iron